![Generator, Standard, 3" Composite, Cement GenPad for 9kW-26kW Generator, Standard, 3" Composite, Cement GenPad for 9kW-26kW](https://rexel-cdn.com/products/gps0k0033.jpg?i=5F70B2B6-12EB-4698-B455-721CC2B96A21&f=420)
Generator, Standard, 3" Composite, Cement GenPad for 9kW-26kW
Item #:
1033552
Cat #:
10000007852
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Standard Composite Cement GenPad. Dimensions 54"x31"x3". Weight: 189 lbs. For use with 9kW-26kW (2016+) Standby Generators, Includes: (3) 3/8 By 3" Zinc Plated Bolts To Mount Generator To Pad
Overview
Standard Composite Cement GenPad. Dimensions 54"x31"x3". Weight: 189 lbs. For use with 9kW-26kW (2016+) Standby Generators, Includes: (3) 3/8 By 3" Zinc Plated Bolts To Mount Generator To Pad
The new GenPadTM is the answer for dealers who need a professional looking pad that will provide a lifetime base for their Generac® home backup generator installations. Each GenPad is made from a composite of high strength fibers and cement and is warranted for the life of the generator. These pads provide a sturdy, permanent base with a professional appearance for the generator. Give your customers even more peace of mind with their Generac generator purchase when you add the reliable GenPad.
Also known as: 10000007852, Gen Pad
Specifications
Material: | Composite, Cement |
Standards: | California Proposition 65 |
Material: | Composite, Cement |
Standards: | California Proposition 65 |
Customer Reviews
5 Overall
(1)
5/5
RAY- Lane - , on 12/24/2023
GENERAC- GENERATORS- AND- GEN- PADS
Very- good